
Panels, Fits 175x125mm, Steel
Mfr # Q1813PE
Zoro # G5826014
product price: $18.15
/eaKey Features
Material
Mild Steel
Finish
Plated
For Use With
Fits 175 x 125 mm
Gauge
16 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q1813PE
Zoro #
G5826014
UPC #
783510144098
Country of Origin
Estonia
Dimensions
Thickness
16 ga / 1.52 mm
Panel Size
5.83 x 3.86 in / 148 x 98 mm
Details
Item
Panels,Fits 175x125mm,Steel
Material
Mild Steel
Finish
Plated
For Use With
Fits 175 x 125 mm
Gauge
16 ga
Color
Unpainted
Series
QLine
Weight
0.38 lb
Description
Panels,Fits 175x125mm,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.