
Panels, Fits 200x150mm, Steel
Mfr # Q2015PD
Zoro # G5844984
product price: $20.79
/eaKey Features
Material
Mild Steel
Finish
Plated
For Use With
Fits 200 x 150 mm
Gauge
16 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q2015PD
Zoro #
G5844984
UPC #
783510176495
Country of Origin
Estonia
Dimensions
Thickness
16 ga / 1.52 mm
Panel Size
6.77 x 5.24 in / 172 x 133 mm
Details
Item
Panels,Fits 200x150mm,Steel
Material
Mild Steel
Finish
Plated
For Use With
Fits 200 x 150 mm
Gauge
16 ga
Color
Unpainted
Series
QLine
Weight
0.50 lb
Mounting
6.30 x 4.65 in / 160 x 118 mm
Description
Panels,Fits 200x150mm,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.