Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panels, Fits 220x122mm, Steel

  • Mfr # CCAP2212

  • Zoro # G5859684


product price: $57.39
/ea

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits 220 x 122 mm
Color
Unpainted
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCAP2212
Zoro #
G5859684
UPC #
783510668501
Country of Origin
Germany

Dimensions

Thickness
16 ga / 1.52 mm
Panel Size
8.04 x 4.26 in / 204 x 108 mm

Details

Item
Panels,Fits 220x122mm,Steel
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 220 x 122 mm
Color
Unpainted
Gauge
16 ga
Series
Compact
Weight
0.53 lb

Description

Panels,Fits 220x122mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.