
Panels, Fits 250x175mm, Steel
Mfr # Q2518PE
Zoro # G5826294
product price: $20.15
/eaKey Features
Material
Mild Steel
Finish
Plated
For Use With
Fits 250 x 175 mm
Gauge
16 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q2518PE
Zoro #
G5826294
UPC #
783510144296
Country of Origin
Estonia
Dimensions
Thickness
16 ga / 1.52 mm
Panel Size
8.78 x 5.83 in / 223 x 148 mm
Details
Item
Panels,Fits 250x175mm,Steel
Material
Mild Steel
Finish
Plated
For Use With
Fits 250 x 175 mm
Gauge
16 ga
Color
Unpainted
Weight
0.84 lb
Series
QLine
Description
Panels,Fits 250x175mm,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.