
Panels, Fits 260x160mm, Steel
Mfr # CCAP2616
Zoro # G5859639
product price: $54.99
/eaKey Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 260 x 160 mm
Gauge
16 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCAP2616
Zoro #
G5859639
UPC #
783510668709
Country of Origin
Germany
Dimensions
Thickness
16 ga / 1.52 mm
Panel Size
9.69 x 5.75 in / 246 x 146 mm
Details
Item
Panels,Fits 260x160mm,Steel
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 260 x 160 mm
Gauge
16 ga
Color
Unpainted
Weight
0.84 lb
Series
Compact
Description
Panels,Fits 260x160mm,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.