Zoro Homepage

Panels, Fits 300x230mm, Steel

  • Mfr # Q3023PD

  • Zoro # G5844957


product price: $33.29
/ea

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits 300 x 230 mm
Gauge
16 ga
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q3023PD
Zoro #
G5844957
UPC #
783510176693
Country of Origin
Estonia

Dimensions

Thickness
16 ga / 1.52 mm
Panel Size
11.22 x 8.27 in / 285 x 210 mm

Details

Item
Panels,Fits 300x230mm,Steel
Material
Mild Steel
Finish
Plated
For Use With
Fits 300 x 230 mm
Gauge
16 ga
Color
Unpainted
Weight
1.50 lb
Series
QLine
Mounting
10.04 x 7.50 in / 255 x 198 mm

Description

Panels,Fits 300x230mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.