
Panels, Fits 400x200mm, Steel
Mfr # Q4020PI
Zoro # G5828814
product price: $24.99
/eaKey Features
Material
Mild Steel
Finish
Plated
For Use With
Fits 400 x 200 mm
Gauge
16 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q4020PI
Zoro #
G5828814
UPC #
783510148096
Country of Origin
Estonia
Dimensions
Thickness
16 ga / 1.52 mm
Panel Size
14.17 x 6.30 in / 360 x 160 mm
Details
Item
Panels,Fits 400x200mm,Steel
Material
Mild Steel
Finish
Plated
For Use With
Fits 400 x 200 mm
Gauge
16 ga
Color
Unpainted
Weight
1.48 lb
Series
QLine
Description
Panels,Fits 400x200mm,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.