
Panels, Fits 600x300mm, Steel
Mfr # Q6030PI
Zoro # G5847687
product price: $48.29
/eaKey Features
Material
Mild Steel
Finish
Plated
For Use With
Fits 600 x 300 mm
Gauge
16 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q6030PI
Zoro #
G5847687
UPC #
783510186494
Country of Origin
Estonia
Dimensions
Thickness
16 ga / 1.52 mm
Panel Size
22.05 x 10.24 in / 560 x 260 mm
Details
Item
Panels,Fits 600x300mm,Steel
Material
Mild Steel
Finish
Plated
For Use With
Fits 600 x 300 mm
Gauge
16 ga
Color
Unpainted
Series
QLine
Weight
3.30 lb
Description
Panels,Fits 600x300mm,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.