Zoro Homepage

Panels, Fits 600x400mm, Steel

  • Mfr # Q6040PI

  • Zoro # G5847766


product price: $47.49
/ea

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits 600 x 400 mm
Color
Unpainted
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q6040PI
Zoro #
G5847766
UPC #
783510186692
Country of Origin
Estonia

Dimensions

Thickness
16 ga / 1.52 mm
Panel Size
22.05 x 14.17 in / 560 x 360 mm

Details

Item
Panels,Fits 600x400mm,Steel
Material
Mild Steel
Finish
Plated
For Use With
Fits 600 x 400 mm
Color
Unpainted
Gauge
16 ga
Weight
4.80 lb
Series
QLine

Description

Panels,Fits 600x400mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.