Zoro Homepage

Panels, Fits 75x80mm, Steel

  • Mfr # CCAP88

  • Zoro # G5859569


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits 75 x 80 mm
Gauge
16 ga
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCAP88
Zoro #
G5859569
UPC #
783510668105
Country of Origin
Germany

Dimensions

Thickness
16 ga / 1.52 mm
Panel Size
2.52 x 2.72 in / 64 x 69 mm

Details

Item
Panels,Fits 75x80mm,Steel
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 75 x 80 mm
Gauge
16 ga
Color
Unpainted
Weight
0.10 lb
Series
Compact

Description

Panels,Fits 75x80mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.