
Panels for A26 Low-Profile Type 12 Disco
Mfr # A25P48G
Zoro # G5830013
product price: $294.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Size
25.88 x 48 in
Height
25.88 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A25P48G
Zoro #
G5830013
UPC #
783510149741
Country of Origin
Mexico
Dimensions
Size
25.88 x 48 in
Height
25.88 in
Width
48 in
Thickness
0.121 in / 3 mm
Panel Size
25.88 x 48.00 in / 657 x 1219 mm
Details
Item
Panels for A26 Low-Profile Type 12 Disco
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Weight
33 lb
Fits Bay
2
Description
Panels for A26 Low-Profile Type 12 Disco
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.