Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panels for A26 Low-Profile Type 12 Disco

  • Mfr # A31P21G

  • Zoro # G5830065


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Height
31.88 in
Color
Unpainted
Width
21-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A31P21G
Zoro #
G5830065
UPC #
783510149680
Country of Origin
Mexico

Dimensions

Height
31.88 in
Width
21-3/4 in
Size
31.88 x 21-3/4 in
Thickness
0.121 in / 3 mm
Panel Size
31.88 x 21.75 in / 810 x 552 mm

Details

Item
Panels for A26 Low-Profile Type 12 Disco
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Weight
15 lb
Fits Bay
1

Description

Panels for A26 Low-Profile Type 12 Disco

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.