
Panels for A26 Low-Profile Type 12 Disco
Mfr # A37P21G
Zoro # G5830108
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Size
37.88 x 21-3/4 in
Height
37.88 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A37P21G
Zoro #
G5830108
UPC #
783510149710
Country of Origin
Mexico
Dimensions
Size
37.88 x 21-3/4 in
Height
37.88 in
Width
21-3/4 in
Thickness
0.121 in / 3 mm
Panel Size
37.88 x 21.75 in / 962 x 552 mm
Details
Item
Panels for A26 Low-Profile Type 12 Disco
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Weight
45 lb
Fits Bay
1
Description
Panels for A26 Low-Profile Type 12 Disco
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.