Zoro Homepage

Panels for A26 Low-Profile Type 12 Disco

  • Mfr # A42P72G

  • Zoro # G5830029


product price: $646.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
Width
72 in
Height
42.88 in
Size
42.88 x 72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A42P72G
Zoro #
G5830029
UPC #
783510149772
Country of Origin
Mexico

Dimensions

Width
72 in
Height
42.88 in
Size
42.88 x 72 in
Thickness
0.121 in / 3 mm
Panel Size
42.88 x 72.00 in / 1089 x 1829 mm

Details

Item
Panels for A26 Low-Profile Type 12 Disco
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Weight
74 lb
Fits Bay
2

Description

Panels for A26 Low-Profile Type 12 Disco

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.