Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panels for A26 Low-Profile Type 12 Disco

  • Mfr # A54P33G

  • Zoro # G5830099


product price: $540.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
Width
33-3/4 in
Color
Unpainted
Size
54.88 x 33-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A54P33G
Zoro #
G5830099
UPC #
783510149734
Country of Origin
Mexico

Dimensions

Width
33-3/4 in
Size
54.88 x 33-3/4 in
Height
54.88 in
Thickness
0.121 in / 3 mm
Panel Size
54.88 x 33.75 in / 1394 x 857 mm

Details

Item
Panels for A26 Low-Profile Type 12 Disco
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Weight
50 lb
Fits Bay
1

Description

Panels for A26 Low-Profile Type 12 Disco

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.