
Panels for Free-Stand, Type 1 One-Door E
Mfr # A37P21N
Zoro # G5822469
product price: $377.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 48 x 25.5/26 in
Size
37.16 in x 21-1/2 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A37P21N
Zoro #
G5822469
UPC #
783510137946
Country of Origin
Mexico
Dimensions
Size
37.16 in x 21-1/2 in
Width
21-1/2 in
Height
37.16 in
Thickness
12 ga / 2.66 mm
Panel Size
37.16 x 21.50 in / 944 x 546 mm
Details
Item
Panels for Free-Stand,Type 1 One-Door E
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 48 x 25.5/26 in
Color
White
Gauge
12 ga
Weight
9 lb
Description
Panels for Free-Stand,Type 1 One-Door E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.