
Panels for Free-Stand, Type 1 One-Door E
Mfr # A49P21N
Zoro # G5822453
product price: $386.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 60 x 25.5/26 in
Width
21-1/2 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A49P21N
Zoro #
G5822453
UPC #
783510137953
Country of Origin
Mexico
Dimensions
Width
21-1/2 in
Height
49.16 in
Size
49.16 in x 21-1/2 in
Thickness
12 ga / 2.66 mm
Panel Size
49.16 x 21.50 in / 1249 x 546 mm
Details
Item
Panels for Free-Stand,Type 1 One-Door E
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 60 x 25.5/26 in
Color
White
Gauge
12 ga
Weight
40 lb
Description
Panels for Free-Stand,Type 1 One-Door E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.