Zoro Homepage

Panels for Free-Stand, Type 1 One-Door E

  • Mfr # A49P21NG

  • Zoro # G5830153


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits 60 x 25.5/26 in
Height
49.16 in
Size
49.16 in x 21-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A49P21NG
Zoro #
G5830153
UPC #
783510149826
Country of Origin
Mexico

Dimensions

Height
49.16 in
Size
49.16 in x 21-1/2 in
Width
21-1/2 in
Thickness
12 ga / 2.66 mm
Panel Size
49.16 x 21.50 in / 1249 x 546 mm

Details

Item
Panels for Free-Stand,Type 1 One-Door E
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 60 x 25.5/26 in
Gauge
12 ga
Color
Unpainted
Weight
40 lb

Description

Panels for Free-Stand,Type 1 One-Door E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.