Zoro Homepage

Panels for Free-Stand, Type 1 One-Door E

  • Mfr # A49P32N

  • Zoro # G5822417


product price: $485.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 60 x 36/37 in
Color
White
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A49P32N
Zoro #
G5822417
UPC #
783510137984
Country of Origin
Mexico

Dimensions

Size
49.16 in x 32 in
Height
49.16 in
Width
32 in
Thickness
12 ga / 2.66 mm
Panel Size
49.16 x 32.00 in / 1249 x 813 mm

Details

Item
Panels for Free-Stand,Type 1 One-Door E
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 60 x 36/37 in
Color
White
Gauge
12 ga
Weight
55 lb

Description

Panels for Free-Stand,Type 1 One-Door E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.