Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panels for Free-Stand, Type 1 One-Door E

  • Mfr # A73P21NG

  • Zoro # G5830144


product price: $493.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits 84 x 25.5/26 in
Color
Unpainted
Height
73.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A73P21NG
Zoro #
G5830144
UPC #
783510149840
Country of Origin
Mexico

Dimensions

Height
73.16 in
Width
21-1/2 in
Size
73.16 in x 21-1/2 in
Thickness
12 ga / 2.66 mm
Panel Size
73.16 x 21.50 in / 1858 x 546 mm

Details

Item
Panels for Free-Stand,Type 1 One-Door E
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 84 x 25.5/26 in
Color
Unpainted
Gauge
12 ga
Weight
57 lb

Description

Panels for Free-Stand,Type 1 One-Door E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.