Zoro Homepage

Panels for Free-Stand, Type 1 Two-Door E

  • Mfr # A73P68N

  • Zoro # G5823677


product price: $987.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 84 x 72/73 in
Size
73.16 in x 68 in
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A73P68N
Zoro #
G5823677
UPC #
783510139230
Country of Origin
Mexico

Dimensions

Size
73.16 in x 68 in
Width
68 in
Height
73.16 in
Thickness
12 ga / 2.66 mm
Panel Size
73.16 x 68.00 in / 1858 x 1727 mm

Details

Item
Panels for Free-Stand,Type 1 Two-Door E
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 84 x 72/73 in
Gauge
12 ga
Color
White
Weight
206 lb

Description

Panels for Free-Stand,Type 1 Two-Door E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.