Zoro Homepage

Panels for Free-Stand Type 4, 4x and 12

  • Mfr # A60P24F2G

  • Zoro # G5830354


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Galvanized
For Use With
Fits Enclosure 60 x 24 in
Gauge
12 ga
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A60P24F2G
Zoro #
G5830354
UPC #
783510149956
Country of Origin
Mexico

Dimensions

Width
20 in
Size
24.88 in x 20 in
Height
24.88 in
Overall Height
24.88 in
Thickness
12 ga / 2.66 mm
Overall Width
20 in
Panel Size
24.88 x 20.00 in / 632 x 508 mm
Material Thickness
12 ga

Details

Item
Panel
Material
Steel
Finish
Galvanized
For Use With
Fits Enclosure 60 x 24 in
Gauge
12 ga
Color
Unpainted
Includes
Mounting Hardware
Weight
20 lb
Fits Enclosure
60.00 x 24.00 in / 1524 x 610 mm
Panel Style
Back Panel

Description

Panels for Free-Stand Type 4,4x and 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.