
Panels for Free-Stand Type 4, 4x and 12
Mfr # A60P36F1G
Zoro # G5830318
product price: $707.99
/eaKey Features
Material
Steel
Finish
Galvanized
For Use With
Fits Enclosure 60 x 36 in
Gauge
12 ga
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A60P36F1G
Zoro #
G5830318
UPC #
783510149963
Country of Origin
Mexico
Dimensions
Height
48 in
Size
48 in x 32 in
Width
32 in
Overall Height
48 in
Thickness
12 ga / 2.66 mm
Overall Width
32 in
Panel Size
48.00 x 32.00 in / 1219 x 813 mm
Material Thickness
12 ga
Details
Item
Panel
Material
Steel
Finish
Galvanized
For Use With
Fits Enclosure 60 x 36 in
Gauge
12 ga
Includes
Mounting Hardware
Color
Unpainted
Weight
52 lb
Fits Enclosure
60.00 x 36.00 in / 1524 x 914 mm
Panel Style
Back Panel
Description
Panels for Free-Stand Type 4,4x and 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.