
Panels for Free-Stand Type 4, 4x and 12
Mfr # A60P36F2G
Zoro # G5830363
product price: $446.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Galvanized
For Use With
Fits Enclosure 60 x 36 in
Width
32 in
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A60P36F2G
Zoro #
G5830363
UPC #
783510149970
Country of Origin
Mexico
Dimensions
Width
32 in
Size
24.88 in x 32 in
Height
24.88 in
Overall Width
24.88 in
Thickness
12 ga / 2.66 mm
Overall Height
32 in
Panel Size
24.88 x 32.00 in / 632 x 813 mm
Material Thickness
12 ga
Details
Item
Panel
Material
Steel
Finish
Galvanized
For Use With
Fits Enclosure 60 x 36 in
Includes
Mounting Hardware
Color
Unpainted
Gauge
12 ga
Weight
30 lb
Fits Enclosure
60.00 x 36.00 in / 1524 x 914 mm
Panel Style
Back Panel
Description
Panels for Free-Stand Type 4,4x and 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.