
Panels for Free-Stand Type 4, 4x and 12
Mfr # A72P36F1G
Zoro # G5830257
product price: $829.99
/eaKey Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Enclosure 72 x 36 in
Height
60 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A72P36F1G
Zoro #
G5830257
UPC #
783510150044
Country of Origin
Mexico
Dimensions
Height
60 in
Size
60 in x 32 in
Width
32 in
Thickness
12 ga / 2.66 mm
Panel Size
60.00 x 32.00 in / 1524 x 813 mm
Details
Item
Panels for Free-Stand Type 4,4x and 12
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Enclosure 72 x 36 in
Color
Unpainted
Gauge
12 ga
Weight
72 lb
Fits Enclosure
72.00 x 36.00 in / 1829 x 914 mm
Description
Panels for Free-Stand Type 4,4x and 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.