
Panels for Free-Stand Type 4, 4x and 12
Mfr # A72P48F2G
Zoro # G5830573
product price: $866.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Enclosure 72 x 48 in
Size
30.88 in x 44 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A72P48F2G
Zoro #
G5830573
UPC #
783510150136
Country of Origin
Mexico
Dimensions
Size
30.88 in x 44 in
Height
30.88 in
Width
44 in
Thickness
11 ga / 3.04 mm
Panel Size
30.88 x 44.00 in / 784 x 1118 mm
Details
Item
Panels for Free-Stand Type 4,4x and 12
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Enclosure 72 x 48 in
Color
Unpainted
Gauge
11 ga
Weight
72.40 lb
Fits Enclosure
72.00 x 48.00 in / 1829 x 1219 mm
Description
Panels for Free-Stand Type 4,4x and 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.