Zoro Homepage

Panels for Free-Stand Type 4, 4x and 12

  • Mfr # A72P60F2G

  • Zoro # G5830476


product price: $969.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Enclosure 72 x 60 in
Size
30.88 in x 56 in
Height
30.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A72P60F2G
Zoro #
G5830476
UPC #
783510150150
Country of Origin
Mexico

Dimensions

Size
30.88 in x 56 in
Height
30.88 in
Width
56 in
Thickness
11 ga / 3.04 mm
Panel Size
30.88 x 56.00 in / 784 x 1422 mm

Details

Item
Panels for Free-Stand Type 4,4x and 12
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Enclosure 72 x 60 in
Color
Unpainted
Gauge
11 ga
Weight
86 lb
Fits Enclosure
72.00 x 60.00 in / 1829 x 1524 mm

Description

Panels for Free-Stand Type 4,4x and 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.