
Panels for Free-Stand Type 4, 4x and 12
Mfr # A90P24F2
Zoro # G5851747
product price: $425.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 90 x 24 in
Gauge
12 ga
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A90P24F2
Zoro #
G5851747
UPC #
783510235109
Country of Origin
Mexico
Dimensions
Height
39.88 in
Size
39.88 in x 20 in
Width
20 in
Thickness
12 ga / 2.66 mm
Panel Size
39.88 x 20.00 in / 1013 x 508 mm
Details
Item
Panels for Free-Stand Type 4,4x and 12
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 90 x 24 in
Gauge
12 ga
Color
White
Weight
28.68 lb
Fits Enclosure
90.00 x 24.00 in / 2286 x 610 mm
Description
Panels for Free-Stand Type 4,4x and 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.