Zoro Homepage

Panels for Free-Stand Type 4, 4X and 12 Single- and Dual-Access One-Do

  • Mfr # A90P24F1

  • Zoro # G6783483


product price: $680.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 90 x 24 in
Width
20 in
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A90P24F1
Zoro #
G6783483
UPC #
783510234805
Country of Origin
Mexico

Dimensions

Width
20 in
Size
78 in x 20 in
Height
78 in
Thickness
12 ga / 2.66 mm
Panel Size
78.00 x 20.00 in / 1981 x 508 mm

Details

Item
Panels for Free-Stand Type 4,4x and 12
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 90 x 24 in
Gauge
12 ga
Color
White
Weight
56 lb
Fits Enclosure
90.00 x 24.00 in / 2286 x 610 mm

Description

Panels for Free-Stand Type 4,4x and 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.