Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panels for Free-Stand Type 4, 4X and 12 Single- and Dual-Access Two-Do

  • Mfr # A60P48F1

  • Zoro # G6826865


product price: $1,125.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Powder Coated
For Use With
Fits Enclosure 60 x 48 in
Gauge
11 ga
Size
48 in x 44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A60P48F1
Zoro #
G6826865
UPC #
783510276102
Country of Origin
Mexico

Dimensions

Size
48 in x 44 in
Width
44 in
Height
48 in
Overall Width
44 in
Thickness
11 ga / 3.04 mm
Overall Height
48 in
Panel Size
48.00 x 44.00 in / 1219 x 1118 mm
Material Thickness
11 ga

Details

Item
Panel
Material
Steel
Finish
Powder Coated
For Use With
Fits Enclosure 60 x 48 in
Gauge
11 ga
Includes
Mounting Hardware
Color
White
Weight
98.10 lb
Fits Enclosure
60.00 x 48.00 in / 1524 x 1219 mm
Panel Style
Back Panel

Description

Panels for Free-Stand Type 4,4X and 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.