Zoro Homepage

Panels for Free-Stand Type 4, 4X and 12 Single- and Dual-Access Two-Do

  • Mfr # A72P48F2

  • Zoro # G6825937


product price: $782.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 72 x 48 in
Gauge
11 ga
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A72P48F2
Zoro #
G6825937
UPC #
783510270308
Country of Origin
Mexico

Dimensions

Size
30.88 in x 44 in
Height
30.88 in
Width
44 in
Thickness
11 ga / 3.04 mm
Panel Size
30.88 x 44.00 in / 784 x 1118 mm

Details

Item
Panels for Free-Stand Type 4,4X and 12
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 72 x 48 in
Gauge
11 ga
Color
White
Weight
72.40 lb
Fits Enclosure
72.00 x 48.00 in / 1829 x 1219 mm

Description

Panels for Free-Stand Type 4,4X and 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.