
Panels for Free-Stand Type 4, 4X and 12 Single- and Dual-Access Two-Do
Mfr # A72P60F1
Zoro # G6825989
product price: $1,328.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 72 x 60 in
Height
60 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A72P60F1
Zoro #
G6825989
UPC #
783510270407
Country of Origin
Mexico
Dimensions
Height
60 in
Width
56 in
Size
60 in x 56 in
Thickness
11 ga / 3.04 mm
Panel Size
60.00 x 56.00 in / 1524 x 1422 mm
Details
Item
Panels for Free-Stand Type 4,4X and 12
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 72 x 60 in
Color
White
Gauge
11 ga
Weight
154 lb
Fits Enclosure
72.00 x 60.00 in / 1829 x 1524 mm
Description
Panels for Free-Stand Type 4,4X and 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.