Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panels for Free-Stand Type 4, 4X and 12 Single- and Dual-Access Two-Do

  • Mfr # A90P48F1

  • Zoro # G6827206


product price: $1,429.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 90 x 48 in
Height
78 in
Size
78 in x 44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A90P48F1
Zoro #
G6827206
UPC #
783510278106
Country of Origin
Mexico

Dimensions

Height
78 in
Size
78 in x 44 in
Width
44 in
Thickness
11 ga / 3.04 mm
Panel Size
78.00 x 44.00 in / 1981 x 1118 mm

Details

Item
Panels for Free-Stand Type 4,4X and 12
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 90 x 48 in
Color
White
Gauge
11 ga
Weight
144 lb
Fits Enclosure
90.00 x 48.00 in / 2286 x 1219 mm

Description

Panels for Free-Stand Type 4,4X and 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.