
Panels for Junction Boxes, 6.75x6.88x, S
Mfr # A8P8G
Zoro # G5844799
product price: $15.75
/eaKey Features
Material
Mild Steel
Finish
Galvanized
Sub-Category
Panels and Panel Accessories
Gauge
14 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8P8G
Zoro #
G5844799
UPC #
783510174477
Country of Origin
Turkey
Dimensions
Width
6.88 in
Size
6-3/4 x 6.88 in
Height
6-3/4 in
Thickness
14 in / 1.9 mm
Panel Size
6.75 x 6.88 in / 171 x 175 mm
Details
Item
Panels for Junction Boxes,6.75x6.88x,S
Material
Mild Steel
Finish
Galvanized
Sub-Category
Panels and Panel Accessories
Gauge
14 ga
Color
Unpainted
Weight
0.96 lb
Description
Panels for Junction Boxes,6.75x6.88x,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.