
Panels for Junction Boxes, fits 12x10, White, Steel (Discontinued)
- Mfr # A12P10
- Zoro # G6810013
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A12P10
Zoro #
G6810013
UPC #
783510547905
Country of Origin
Mexico
Dimensions
Thickness
14 in / 1.9 mm
Panel Size
10.75 x 8.88 in / 273 x 226 mm
Details
Item
Panels,for Junction Boxes,Fits 12x10,W
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 12 x 10 in
Sub-Category
Panels and Panel Accessories
Gauge
14 ga
Color
White
Weight
1.60 lb
Description
Panels,for Junction Boxes,Fits 12x10,W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.