Zoro Homepage

Panels for Junction Boxes, fits 14x12, SS Type 304

  • Mfr # A14P12SS

  • Zoro # G6810223


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
For Use With
Fits 14 x 12 in
Sub-Category
Panels and Panel Accessories
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14P12SS
Zoro #
G6810223
UPC #
783510556006
Country of Origin
United States

Dimensions

Thickness
14 in / 1.9 mm
Panel Size
12.75 x 10.88 in / 324 x 276 mm

Details

Item
Panels,for Junction Boxes,Fits 14x12,S
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
Fits 14 x 12 in
Sub-Category
Panels and Panel Accessories
Gauge
14 ga
Color
Unpainted
Weight
2.80 lb

Description

Panels,for Junction Boxes,Fits 14x12,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.