
Panels for Junction Boxes, Fits 14x8, St
Mfr # A14P8G
Zoro # G5831316
product price: $19.99
/eaKey Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 14 x 8 in
Sub-Category
Panels and Panel Accessories
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A14P8G
Zoro #
G5831316
UPC #
783510151430
Country of Origin
Mexico
Dimensions
Thickness
14 in / 1.9 mm
Panel Size
12.75 x 6.88 in / 324 x 175 mm
Details
Item
Panels for Junction Boxes,Fits 14x8,St
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 14 x 8 in
Sub-Category
Panels and Panel Accessories
Color
Unpainted
Gauge
14 ga
Weight
1.70 lb
Description
Panels for Junction Boxes,Fits 14x8,St
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.