Zoro Homepage

Panels for Junction Boxes, Fits 16x6, St

  • Mfr # A12P6G

  • Zoro # G5831334


product price: $13.79
/ea

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits 16 x 6 in
Sub-Category
Panels and Panel Accessories
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12P6G
Zoro #
G5831334
UPC #
783510151423
Country of Origin
Mexico

Dimensions

Thickness
14 in / 1.9 mm
Panel Size
10.75 x 4.88 in / 273 x 124 mm

Details

Item
Panels for Junction Boxes,Fits 16x6,St
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 16 x 6 in
Sub-Category
Panels and Panel Accessories
Gauge
14 ga
Color
Unpainted
Weight
1.10 lb

Description

Panels for Junction Boxes,Fits 16x6,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.