Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panels for Junction Boxes, fits 18x16, S

  • Mfr # A18P16G

  • Zoro # G5865205


product price: $46.59
/ea

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits 18 x 16 in
Sub-Category
Panels and Panel Accessories
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A18P16G
Zoro #
G5865205
UPC #
783510261191
Country of Origin
United States

Dimensions

Thickness
14 in / 1.9 mm
Panel Size
16.75 x 14.88 in / 425 x 378 mm

Details

Item
Panels for Junction Boxes,fits 18x16,S
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 18 x 16 in
Sub-Category
Panels and Panel Accessories
Gauge
14 ga
Color
Unpainted
Weight
5.60 lb

Description

Panels for Junction Boxes,fits 18x16,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.