
Panels, for Junction Boxes, Fits 18x16, S
Mfr # A18P16SS
Zoro # G5858826
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
Fits 18 x 16 in
Sub-Category
Panels and Panel Accessories
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A18P16SS
Zoro #
G5858826
UPC #
783510584900
Country of Origin
United States
Dimensions
Thickness
14 in / 1.9 mm
Panel Size
16.75 x 14.88 in / 425 x 378 mm
Details
Item
Panels,for Junction Boxes,Fits 18x16,S
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
Fits 18 x 16 in
Sub-Category
Panels and Panel Accessories
Color
Unpainted
Gauge
14 ga
Weight
5.70 lb
Description
Panels,for Junction Boxes,Fits 18x16,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.