
Panels for Junction Boxes, fits 6x4, Aluminum
Mfr # A6P4AL
Zoro # G6810363
product price: $21.39
/eaKey Features
Material
Aluminum
Finish
Anodized
For Use With
Fits 6 x 4 in
Sub-Category
Panels and Panel Accessories
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A6P4AL
Zoro #
G6810363
UPC #
783510556204
Country of Origin
Mexico
Dimensions
Thickness
0.08 in / 2 mm
Panel Size
4.88 x 2.88 in / 124 x 73 mm
Details
Item
Panels,for Junction Boxes,Fits 6x4,Alu
Material
Aluminum
Finish
Anodized
For Use With
Fits 6 x 4 in
Sub-Category
Panels and Panel Accessories
Color
Unpainted
Weight
0.15 lb
Description
Panels,for Junction Boxes,Fits 6x4,Alu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.