
Panels for Large Bulletin A27, A28, A28s
Mfr # A72PM28G
Zoro # G5830643
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Enclosure Height 72 in
Gauge
11 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A72PM28G
Zoro #
G5830643
UPC #
783510150372
Country of Origin
Mexico
Dimensions
Width
21-3/4 in
Size
60 in x 21-3/4 in
Height
60 in
Thickness
11 ga / 3.04 mm
Panel Size
60.00 x 21.75 in / 1524 x 552 mm
Fits Enclosure Height
72 in.
Details
Item
Panels for Large Bulletin A27,A28,A28s
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Enclosure Height 72 in
Gauge
11 ga
Color
Unpainted
Weight
58 lb
Hole Quantity
8
Description
Panels for Large Bulletin A27,A28,A28s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.