Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panels for Large Bulletin A27, A28, A28s

  • Mfr # A72PM34G

  • Zoro # G5830616


product price: $453.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Enclosure Height 72 in
Gauge
11 ga
Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A72PM34G
Zoro #
G5830616
UPC #
783510150389
Country of Origin
Mexico

Dimensions

Height
60 in
Width
27-3/4 in
Size
60 in x 27-3/4 in
Thickness
11 ga / 3.04 mm
Panel Size
60.00 x 27.75 in / 1524 x 705 mm
Fits Enclosure Height
72 in.

Details

Item
Panels for Large Bulletin A27,A28,A28s
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Enclosure Height 72 in
Gauge
11 ga
Color
Unpainted
Weight
62 lb
Hole Quantity
8

Description

Panels for Large Bulletin A27,A28,A28s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.