
Panels for Large Bulletin A27, A28, A28s
Mfr # A72PM40G
Zoro # G5830677
product price: $559.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Enclosure Height 72 in
Height
60 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A72PM40G
Zoro #
G5830677
UPC #
783510150419
Country of Origin
Mexico
Dimensions
Height
60 in
Width
33-3/4 in
Size
60 in x 33-3/4 in
Thickness
11 ga / 3.04 mm
Panel Size
60.00 x 33.75 in / 1829 x 857 mm
Fits Enclosure Height
72 in.
Details
Item
Panels for Large Bulletin A27,A28,A28s
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Enclosure Height 72 in
Color
Unpainted
Gauge
11 ga
Weight
87 lb
Hole Quantity
8
Description
Panels for Large Bulletin A27,A28,A28s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.