
Panels for Large Bulletin A27, A28, A28s
Mfr # A72PM66G
Zoro # G5830564
product price: $1,007.99
/eaKey Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Enclosure Height 72 in
Width
60 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A72PM66G
Zoro #
G5830564
UPC #
783510150457
Country of Origin
Mexico
Dimensions
Width
60 in
Height
60 in
Size
60 in x 60 in
Thickness
11 ga / 3.04 mm
Fits Enclosure Height
72 in.
Panel Size
60.00 x 60.00 in / 1524 x 1524 mm
Details
Item
Panels for Large Bulletin A27,A28,A28s
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Enclosure Height 72 in
Color
Unpainted
Gauge
11 ga
Weight
146 lb
Hole Quantity
10
Description
Panels for Large Bulletin A27,A28,A28s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.