Zoro Homepage

Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosure

  • Mfr # A72PM66

  • Zoro # G6845783


product price: $875.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Height 72 in
Width
60 in
Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A72PM66
Zoro #
G6845783
UPC #
783510339609
Country of Origin
Mexico

Dimensions

Width
60 in
Height
60 in
Size
60 in x 60 in
Thickness
11 ga / 3.04 mm
Panel Size
60.00 x 60.00 in / 1524 x 1524 mm
Fits Enclosure Height
72 in.

Details

Item
Panels for Large Bulletin A27,A28,A28S
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Height 72 in
Gauge
11 ga
Color
White
Weight
146 lb
Hole Quantity
10

Description

Panels for Large Bulletin A27,A28,A28S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.