
Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosure
Mfr # A86PM37
Zoro # G6831817
product price: $689.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Height 86 in
Size
78 in x 34 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A86PM37
Zoro #
G6831817
UPC #
783510299804
Country of Origin
Mexico
Dimensions
Size
78 in x 34 in
Width
34 in
Height
78 in
Thickness
11 ga / 3.04 mm
Panel Size
78.00 x 34.00 in / 1981 x 864 mm
Fits Enclosure Height
86 in.
Details
Item
Panels for Large Bulletin A27,A28,A28S
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Height 86 in
Color
White
Gauge
11 ga
Weight
116 lb
Hole Quantity
8
Description
Panels for Large Bulletin A27,A28,A28S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.