Zoro Homepage

Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosure

  • Mfr # A90PM78

  • Zoro # G6845817


product price: $1,317.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Height 90 in
Gauge
11 ga
Size
78 in x 72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A90PM78
Zoro #
G6845817
UPC #
783510339906
Country of Origin
Mexico

Dimensions

Size
78 in x 72 in
Height
78 in
Width
72 in
Thickness
11 ga / 3.04 mm
Panel Size
78.00 x 72.00 in / 1981 x 1829 mm
Fits Enclosure Height
90 in.

Details

Item
Panels for Large Bulletin A27,A28,A28S
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Height 90 in
Gauge
11 ga
Color
White
Weight
238 lb
Hole Quantity
12

Description

Panels for Large Bulletin A27,A28,A28S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.