
Panels for Medium Type 1 Enclosures, fits 16x20, White, Steel
Mfr # A16N20MP
Zoro # G6816487
product price: $48.75
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 16 x 20 in
Sub-Category
Panels and Panel Accessories
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A16N20MP
Zoro #
G6816487
UPC #
783510861902
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Panel Size
13.00 x 18.50 in / 330 x 470 mm
Details
Item
Panels,for Medium Type 1 Enclosures,fit
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 16 x 20 in
Sub-Category
Panels and Panel Accessories
Color
White
Gauge
14 ga
Weight
5 lb
Description
Panels,for Medium Type 1 Enclosures,fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.