Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panels for Type 1 Enclosures and Small T

  • Mfr # A6N4P

  • Zoro # G5821613


product price: $8.19
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 6 x 4 in
Sub-Category
Panels and Panel Accessories
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A6N4P
Zoro #
G5821613
UPC #
783510136673
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm
Panel Size
4.25 x 2.25 in / 108 x 57 mm

Details

Item
Panels for Type 1 Enclosures and Small T
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 6 x 4 in
Sub-Category
Panels and Panel Accessories
Gauge
14 ga
Color
White
Weight
0.10 lb

Description

Panels for Type 1 Enclosures and Small T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.